Shop All Stirrers
Velp Scientific
Hot Plate Stirrer, 4 gal
Mfr # F20510551
Zoro # G302695369
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - English 4 gal
- Digital/Analog Digital
- Includes Timer No
- Voltage 115
- Number of Stirring Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20510551
- Zoro # G302695369
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Length | 13.5 in |
Overall Height | 3.7 in |
Plate Width | 7 in |
Plate Length | 7 in |
Overall Width | 8 in |
Details
Load Capacity - English | 4 gal |
Digital/Analog | Digital |
Includes Timer | No |
Voltage | 115 |
Number of Stirring Positions | 1 |
Amps | 7 A |
Load Capacity - Metric | 15 L |
Temp. Range (F) | Room Temperature to 1022 Degrees |
Variable Speed | Yes |
Watts | 800 W |
Resists | Acids, Bases, Solvents |
Auto Shutoff | Yes |
Temp. Range (C) | Room Temperature to 550 Degrees C |
Includes | Magnetic Stir Bar 8 mm Dia by 40 mm Length |
Hot Plate Item | Hot Plate Stirrer |
Plate Material | Ceramic |
Item | Hot Plate Stirrer |
Speed | 50 to 1500 rpm |
Plate Shape | Square |
Description
Hot Plate Stirrer, Temp. Range (C) Room Temperature to 550 Degrees C, Temp. Range (F) Room Temperature to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 3.7 in, Overall Length 13.5 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 50 to 1500 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 115, 7 A Amps, 800 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- Velp Scientific Stirrers