Shop All Lab Hot Plates
Velp Scientific
Hemispheric Bowl
Mfr # A00000375
Zoro # G3631036
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Accommodate round bottom flask, Designed For 135mm Diameter Plate
- Dimensions 5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000375
- Zoro # G3631036
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 5L |
Details
Item | Hemispheric Bowl |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Features | Accommodate round bottom flask, Designed For 135mm Diameter Plate |
Description
Hemispheric Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- Velp Scientific Lab Hot Plates