Shop All Lab Hot Plates
Velp Scientific
Hemispheric Bowl
Mfr # A00000374
Zoro # G3630990
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accommodate round bottom flask, Designed For 135mm Diameter Plate
- Dimensions 3L
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000374
- Zoro # G3630990
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 3L |
Details
Features | Accommodate round bottom flask, Designed For 135mm Diameter Plate |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Item | Hemispheric Bowl |
Description
Hemispheric Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, CFP1 11um, 18.5cm, PK100 (LECFP1-185)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- Velp Scientific Lab Heaters