Shop All Lab Hot Plates
Velp Scientific
Hemispheric Bowl
Mfr # A00000334
Zoro # G3631112
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1000mL
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Accommodate round bottom flask, Designed For 135mm Diameter Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000334
- Zoro # G3631112
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 1000mL |
Details
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Features | Accommodate round bottom flask, Designed For 135mm Diameter Plate |
Item | Hemispheric Bowl |
Description
Hemispheric Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- Velp Scientific Lab Heaters