Shop All Lab Hot Plates
Velp Scientific
Hemispheric Bowl
Mfr # A00000333
Zoro # G3631261
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accommodate round bottom flask, Designed For 135mm Diameter Plate
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Dimensions 500mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000333
- Zoro # G3631261
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 500mL |
Details
Features | Accommodate round bottom flask, Designed For 135mm Diameter Plate |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Item | Hemispheric Bowl |
Description
Hemispheric Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- OHAUS Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L (OH-30500520)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- Velp Scientific Lab Hot Plates