Shop All Lab Hot Plates
Velp Scientific
Hemispheric Bowl
Mfr # A00000330
Zoro # G2582530
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Accommodate round bottom flask, Designed For 135mm Diameter Plate
- Dimensions 50mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000330
- Zoro # G2582530
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 50mL |
Details
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Features | Accommodate round bottom flask, Designed For 135mm Diameter Plate |
Item | Hemispheric Bowl |
Description
Hemispheric Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986704)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- Velp Scientific Lab Heaters