Shop All Lab Hot Plates
Velp Scientific
Heating Magnetic Stirrer
Mfr # F20510552
Zoro # G3189047
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Watts 800 W
- Speed 0 to 1300 rpm
- Overall Height 3 3/4 in
- Resists Acids, Bases, Corrosion, Solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velp Scientific
- MFR # F20510552
- Zoro # G3189047
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Overall Height | 3 3/4 in |
Plate Width | 7 in |
Overall Width | 8 in |
Overall Length | 8 in |
Plate Length | 7 in |
Overall Depth | 13 1/2 in |
Description
Hot Plate Stirrer, Temp. Range (C) 20 Degrees to 400 Degrees , Temp. Range (F) 68 Degrees to 752 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 gal, Load Capacity - Metric 15 L, Overall Height 3 3/4 in, Overall Length 8 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed No, Speed 0 to 1300 rpm, Voltage 115V AC, 800 W Watts, Resists Acids, Bases, Corrosion, Solvents, Standards CN
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL (5YHA0)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- Velp Scientific Lab Heaters