Shop All Lab Shakers
Velp Scientific
Flocculator
Mfr # F105A0112
Zoro # G2582129
product price: $3,075.99
/ea
Free Shipping & Returns
$3,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Overall Height 13 3/4 in
- Overall Width 36 3/4 in
- Voltage 100 to 240
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F105A0112
- Zoro # G2582129
- Country of Origin Italy
- Category Lab Shakers
Dimensions
Overall Height | 13 3/4 in |
Overall Width | 36 3/4 in |
Overall Depth | 10 1/4 in |
Description
Speed Range 10 to 300 rpm, Capacity - Lab Equipment 6 x 1,000 mL, Number of Platforms 6, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 10 1/4 in, Overall Height 13 3/4 in, Overall Width 36 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- VELP SCIENTIFIC Flocculator (F105A0117)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Velp Scientific Lab Shakers