Shop All Lab Shakers
Velp Scientific
Flocculator
Mfr # F105A0111
Zoro # G2582077
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Standards CA, CE
- For Use With Water Treatment Plants
- Overall Depth 10 1/4 in
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F105A0111
- Zoro # G2582077
- Country of Origin Italy
- Category Lab Shakers
Dimensions
Overall Depth | 10 1/4 in |
Overall Height | 13 3/4 in |
Overall Width | 25 3/8 in |
Description
Speed Range 10 to 300 rpm, Capacity - Lab Equipment 4 x 1,000 mL, Number of Platforms 4, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 10 1/4 in, Overall Height 13 3/4 in, Overall Width 25 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- OHAUS Ohaus pH Buffer Solutions, 4.01 pH, 250 (30100425)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- Velp Scientific Lab Mixing & Blending