Shop All Lab Hot Plates
Velp Scientific
EVO System w/Wireless Data Box
Mfr # SA208B0064
Zoro # G2582908
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AREC.X, AREX, AREX Digital (PRO version), AREX-6, AREX-6 Digital (PRO version)
- Features Ensures Control Accuracy of +/- 0.5 Degrees C, TEMPsoft
- Dimensions 3 in x 5.7 in x 4.7 in
- Includes TEMPSoft, Wireless DataBox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SA208B0064
- Zoro # G2582908
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 3 in x 5.7 in x 4.7 in |
Details
For Use With | AREC.X, AREX, AREX Digital (PRO version), AREX-6, AREX-6 Digital (PRO version) |
Features | Ensures Control Accuracy of +/- 0.5 Degrees C, TEMPsoft |
Item | Digital Thermoregulator |
Includes | TEMPSoft, Wireless DataBox |
Description
EVO System w/Wireless Data Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- Velp Scientific Lab Heaters