Shop All Lab Mixing Accessories
Velp Scientific
Double Rod Mini H-Stand Set
Mfr # A00000383
Zoro # G3649069
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Homogenizer
- Overall Width 18 in
- Overall Length 17 in
- Overall Height 33 1/2 in
- AccessoryType Double Rod Mini H-Stand Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000383
- Zoro # G3649069
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Overall Width | 18 in |
Overall Length | 17 in |
Overall Height | 33 1/2 in |
Rod Diameter | 1/2 in |
Details
Item | Double Rod Mini H-Stand Set |
For Use With | Homogenizer |
AccessoryType | Double Rod Mini H-Stand Set |
Base Shape | H-Shape |
Product Type | Support Stand With Rod |
Description
Double Rod Mini H-Stand Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml 1000 ct (530123)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- CAFRAMO Shaft (A162)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- Velp Scientific Lab Mixing Accessories