Shop All Lab Mixers & Blenders
Velp Scientific
DLS System
Mfr # F20510552
Zoro # G3631900
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 25,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20510552
- Zoro # G3631900
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 13 1/2 in |
Overall Height | 3 11/16 in |
Shaft Dia. | 10 mm |
Overall Width | 8 in |
Shaft Diameter | 13/32 in |
Details
Item | DLS System |
Volume | 25 L |
Max. Viscosity | 25,000 cps |
Maximum Torque | 40 N-cm |
Operating Speed | 50 to 2000 rpm |
Mixing Speed Type | Variable |
Voltage | 115V |
Material | Technopolymer |
Weight | 7.3 lb |
Features | Chemical Resistant |
Special Features | Chemical Resistance, Robust Motor, Hand-Tightened Chuck |
Product Type | Overhead Stirrer |
Maximum Viscosity | 25,000 cps |
Frequency | 60 Hz |
Operating Temperature - Minimum | 5 Degrees C |
Mixing Speed - Maximum | 2,000 RPM |
Operating Temperature - Maximum | 40 Degrees C |
Mixing Speed - Minimum | 50 RPM |
Description
DLS System, Volume 25 L, Max. Viscosity 25,000 cps, Maximum Torque 40 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 3 11/16 in, Overall Length 13 1/2 in, Overall Width 8 in, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, Steel Door (10-180E)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Velp Scientific Lab Mixing & Blending