Shop All Stirrers
Velp Scientific
Digital Multi Stirrer
Mfr # F203A0180
Zoro # G3649227
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 80 to 1500 rpm
- Display Digital
- Watts 9 W
- Number of Stirring Positions 15
- Includes Timer Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0180
- Zoro # G3649227
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Length | 14 3/8 in |
Overall Height | 2 in |
Overall Width | 9 in |
Details
Speed Range | 80 to 1500 rpm |
Display | Digital |
Watts | 9 W |
Number of Stirring Positions | 15 |
Includes Timer | Yes |
Plug Style - Lab Equipment | Standard |
Item | Magnetic Stirrer |
Variable Speed | Yes |
Load Capacity - Metric | 3.75 L |
Load Capacity - English | 1 gal |
Plate Shape | Rectangular |
Plate Material | Stainless Steel |
Voltage | 100/240V |
Product Type | Magnetic Stirrer |
Maximum Speed | 2,000 RPM |
Wattage | 9 W |
Plug Style | Standard |
Minimum Speed | 0 RPM |
Standards | CB Certificate, CE, cNus |
Display Type | Digital |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 3.75 L, Speed Range 80 to 1500 rpm, Number of Stirring Positions 15, Voltage 100/240V, Display Digital, Watts 9 W, Includes Timer Yes, Overall Height 2 in, Overall Length 14 3/8 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1 gal, Standards CB Certificate, CE, cNus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Low Odor Cartridge, 3 x 10 in. (AF-10-4020)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- YSI Cal Solution, EC, 10 mS/cm, 1 Pt, PK8 (3168)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- BENCHMARK SCIENTIFIC Flt Paddle w/Holes, Stainless Steel, for (IPS2050-P-S3)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- Velp Scientific Stirrers