Shop All Stirrers
Velp Scientific
Digital Multi Stirrer
Mfr # F203A0179
Zoro # G2582086
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - Metric 2.4 L
- Overall Height 2 in
- Load Capacity - English 81.2 oz
- Voltage 100/240V
- Watts 3.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0179
- Zoro # G2582086
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Height | 2 in |
Overall Length | 14 3/8 in |
Overall Width | 9 in |
Details
Load Capacity - Metric | 2.4 L |
Load Capacity - English | 81.2 oz |
Voltage | 100/240V |
Item | Magnetic Stirrer |
Watts | 3.6 W |
Speed Range | 80 to 1500 rpm |
Variable Speed | Yes |
Plate Material | Stainless Steel |
Includes Timer | Yes |
Number of Stirring Positions | 6 |
Plug Style - Lab Equipment | Standard |
Plate Shape | Rectangular |
Display | Digital |
Product Type | Magnetic Stirrer |
Standards | CB Certificate, CE, cNus |
Display Type | Digital |
Plug Style | Standard |
Wattage | 3.6 W |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 2.4 L, Speed Range 80 to 1500 rpm, Number of Stirring Positions 6, Voltage 100/240V, Display Digital, Watts 3.6 W, Includes Timer Yes, Overall Height 2 in, Overall Length 14 3/8 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 81.2 oz, Standards CB Certificate, CE, cNus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- Velp Scientific Stirrers