Shop All Stirrers
Velp Scientific
Digital Magnetic Stirrer
Mfr # F203A0511
Zoro # G2582661
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Display Digital
- Includes Timer Yes
- Load Capacity - Metric 25 L
- Variable Speed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0511
- Zoro # G2582661
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 10 in |
Overall Height | 2 3/4 in |
Overall Length | 10 5/8 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Dia. Not Applicable, Plate Material Stainless Steel, Load Capacity - Metric 25 L, Speed Range 40 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Watts 9 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 2 3/4 in, Overall Length 10 5/8 in, Overall Width 10 in, Variable Speed Yes, Load Capacity - English 6.6 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- LOVIBOND Safest Tablet, Chlorine, 500PK (DPD NO.3 HR EVO TABLETS)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- Velp Scientific Stirrers