Shop All Stirrers
Velp Scientific
Digital Magnetic Stirrer
Mfr # F203A0510
Zoro # G3631228
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 40 to 1500 rpm
- Overall Height 2 3/8 in
- Includes Timer Yes
- Plate Shape Rectangular
- Plate Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velp Scientific
- MFR # F203A0510
- Zoro # G3631228
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Height | 2 3/8 in |
Overall Length | 7 1/4 in |
Overall Width | 6 5/8 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 8 L, Speed Range 40 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Watts 5 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 2 3/8 in, Overall Length 7 1/4 in, Overall Width 6 5/8 in, Variable Speed Yes, Load Capacity - English 2.11 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- OAKTON Storage Solution, pH and ORP, 1 Pt (00653-04)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- PCE INSTRUMENTS Magnetic Stirrer, 200 to 2200 rpm (PCE-MSR 150)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 550C Maximum Temperature, 7x7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550HS)
- Velp Scientific Lab Mixing & Blending