Shop All Stirrers
Velp Scientific
Digital Magnetic Stirrer
Mfr # F203A0450
Zoro # G2582786
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digital
- Plug Style - Lab Equipment Standard
- Overall Width 4 3/4 in
- Includes Timer Yes
- Voltage 100/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0450
- Zoro # G2582786
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 4 3/4 in |
Overall Length | 5 7/8 in |
Overall Height | 2 in |
Description
Magnetic Stirrer, Plate Material Plastic, Load Capacity - Metric 5 L, Speed Range 0 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Includes Timer Yes, Overall Height 2 in, Overall Length 5 7/8 in, Overall Width 4 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.32 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 550C Maximum Temperature, 7x7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550HS)
- Velp Scientific Stirrers