Shop All Lab Hot Plates
Velp Scientific
AREC.X System w/VTF
Mfr # SC20510554
Zoro # G2582320
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Resists Acids, Bases, Chemicals, Scratches, Solvents, Surface Abrasions
- Plate Shape Rectangular
- Plate Length 7 in
- Plate Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SC20510554
- Zoro # G2582320
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Overall Length | 8 in |
Plate Length | 7 in |
Overall Width | 8 in |
Overall Height | 3 3/4 in |
Plate Width | 7 in |
Overall Depth | 13 1/2 in |
Description
Hot Plate Stirrer, Temp. Range (C) 20 Degrees to 550 Degrees , Temp. Range (F) 68 Degrees to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 gal, Load Capacity - Metric 15 L, Overall Height 3 3/4 in, Overall Length 8 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed No, Speed 0 to 1500 rpm, Includes Timer Yes, Voltage 115V AC, 800 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- OHAUS Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L (OH-30500520)
- Velp Scientific Lab Heaters