Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 94 In x 66 In
Mfr # X09466
Zoro # G2234018
product price: $212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 94 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # X09466
- Zoro # G2234018
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 94 in |
Panel Width | 94" |
Width | 94 in |
Height | 6 ft |
Panel Height | 5.5 ft. |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 94 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- Velox Wire Rooms and Partitions