Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 82 In x 66 In
Mfr # X08266
Zoro # G2234027
product price: $188.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 82 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # X08266
- Zoro # G2234027
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 82 in |
Width | 82 in |
Panel Height | 5.5 ft. |
Height | 6 ft |
Panel Width | 82" |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 82 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG220466-091)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566-098)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- Velox Wire Rooms and Partitions