Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 70 In x 66 In
Mfr # X07066
Zoro # G2949628
product price: $174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 70 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # X07066
- Zoro # G2949628
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 70 in |
Height | 6 ft |
Panel Width | 70" |
Panel Height | 5.5 ft. |
Width | 70 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 70 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- Velox Wire Rooms and Partitions