Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 46 In x 66 In
Mfr # X04666
Zoro # G7007454
original price:
$203.87
20% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 46 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velox
- MFR # X04666
- Zoro # G7007454
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 46 in |
Height | 6 ft |
Panel Height | 5.5 ft. |
Width | 46 in |
Panel Width | 46" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 46 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- Velox Wire Rooms and Partitions