Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 34 In x 66 In
Mfr # X03466
Zoro # G6955882
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 34 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velox
- MFR # X03466
- Zoro # G6955882
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 34 in |
Panel Width | 34" |
Panel Height | 5.5 ft. |
Width | 34 in |
Height | 6 ft |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 34 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- ZORO SELECT Drum Cover (1666)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566-098)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Sliding Door Open Right, 5 ft. 6 in. H (XG590566-097)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG220466-091)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG220366-091)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- Velox Wire Rooms and Partitions