Shop All Wire Rooms and Partitions
Velox
Machine Guard Panel, 2.5 ft. W x 6 ft. H
Mfr # X02866
Zoro # G1989543
product price: $80.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$80.59
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 66 in
- Overall Width 28 in
- Gauge 8 ga
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # X02866
- Zoro # G1989543
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 28 in |
Width | 2 ft 4 in |
Height | 6 ft |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 28 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5106, XG5506, XG5506D, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- Velox Wire Rooms and Partitions