Shop All Storage Building Hardware
Velox
Machine Guard Line Post, 6ft, Polyurethane
Mfr # XG5506
Zoro # G9003075
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft
- Width 2 1/2 in
- Standards RIA, RMI
- For Use With Wireway Husky Product Only
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # XG5506
- Zoro # G9003075
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 6 ft |
Width | 2 1/2 in |
Post Height | 6 ft. |
Footplate Width | 2 1/2 in |
Post Width | 2 1/2 in |
Overall Height | 6 ft |
Footplate Depth | 7 1/2 in |
Description
Universal Post, Overall Height 6 ft, Post Width 2 1/2 in, Yellow, Powder Coated, Includes Mounting Hardware Yes, Corner Post, Footplate Depth 7 1/2 in, Footplate Width 2 1/2 in, Steel, Mounting Hardware Included (11) Post Slot Plugs, (2) Anchor Bolts, Post Cap, Post Square Plug, Shim, Welded Foot Plate, Compatible Brand and Series Velox, RIA, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2213-12)
- VELOX Machine Guard Corner Post, 6 ft (XG5106)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- Velox Storage Building Hardware