Shop All Wire Rooms and Partitions
Velox
Machine Guard Hinged Door, 34-1/4 x 66 In
Mfr # XG220366-091
Zoro # G9003102
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors and Gates
- Material Welded Wire
- Overall Height 66 in
- Door Height 66 in
- Door Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velox
- MFR # XG220366-091
- Zoro # G9003102
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Door Height | 66 in |
Door Width | 34 in |
Height | 66 in |
Width | 2 ft 10 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Welded-Wire Machine Guard Door, Door Height 66 in, Door Width 34 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder Coated, Includes Mounting Hardware Yes, Wire Thickness 1/8 in, Hinged, Compatible Brand and Series Wireway Husky, Method of Construction Welded, RIA, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- VELOX Sliding Door Open Right, 5 ft. 6 in. H (XG590566-097)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG220466-091)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- Velox Wire Rooms and Partitions