Shop All Storage Building Hardware
Velox
Machine Guard Corner Post, 6 ft
Mfr # XG5106
Zoro # G9003093
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft
- Width 2 1/2 in
- Wire Room Components Wire Partition Posts
- Standards RIA, RMI
- Includes Welded Footplate and Anchor Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velox
- MFR # XG5106
- Zoro # G9003093
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 6 ft |
Width | 2 1/2 in |
Post Height | 6 ft. |
Footplate Width | 1 1/2 in |
Post Width | 2 1/2 in |
Overall Height | 6 ft |
Footplate Depth | 3 1/2 in |
Description
Corner Post, Overall Height 6 ft, Post Width 2 1/2 in, Yellow, Powder Coated, Includes Mounting Hardware Yes, Adjustable Corner, Footplate Depth 3 1/2 in, Footplate Width 1 1/2 in, Steel, Mounting Hardware Included (10) Post Slot Plugs, (2) Anchor Bolts, (2) Post Caps, (2) Shims, Welded Foot Plate, Compatible Brand and Series Velox, RIA, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Gray (SSB465GY)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- Velox Storage Building Hardware