Shop All Pens
This Product is Discontinued
Velocity
Pen, Velocity, Bp, Bld, Ast, PK8 (Discontinued)
Mfr # VLGBAP81AST
Zoro # G7882642
This Product is Discontinued
Key Features
- Ink Color Black, Red, Green, Turquoise, Lime Green, Pink, Purple, Blue
- Pen Type Ball Point
- Point Size 1.6mm
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6mm |
Details
Ink Color | Black, Red, Green, Turquoise, Lime Green, Pink, Purple, Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Description
Pen,Velocity,Bp,Bld,Ast,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.