Shop All Blankets
Vellux
Vellux Blanket, King, Pale Jade, PK4
Mfr # 1B05378
Zoro # G7796607
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Width 108 in
- Length 90 in
- Fabric Nylon
- Type Nylon Flocked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | Pale Jade |
Fabric | Nylon |
Item | Vellux Blanket |
Type | Nylon Flocked |
Washing Instructions | Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low |
Hem | 1" |
Blanket Weight | 3.4 lb |
Description
Vellux Blanket, Nylon Flocked, King Size, Width 108 In., Length 90 In., Nylon, Color Pale Jade, 1 In., Blanket Weight 3.40 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- GEARED2GOLF Wool Camp Blanket - Olive Drab (GE642058)
- HOT WHEELS DOWNTWN TRCK SET MTL 1PK (HDR24)
- ROADPRO Fleece Throw, 50x60, Assorted Colors (RPTR2CKT)
- BETSY DRAKE Betsydrake BK1124 Morris Island Lighthouse; SC Throw (BK1124)
- Vellux Blankets