Shop All Blankets
Vellux
Vellux Blanket, King, Bluebell, PK4
Mfr # 1B05374
Zoro # G7796616
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Width 108 in
- Length 90 in
- Fabric Nylon
- Hem 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | Bluebell |
Fabric | Nylon |
Hem | 1" |
Type | Nylon Flocked |
Item | Vellux Blanket |
Washing Instructions | Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low |
Blanket Weight | 3.4 lb |
Description
Vellux Blanket, Nylon Flocked, King Size, Width 108 In., Length 90 In., Nylon, Color Bluebell, 1 In., Blanket Weight 3.40 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- VELLUX Vellux Blanket, Twin, Bluebell, PK4 (1B05398)
- BLACKCANYON OUTFITTERS Plaid Rolled Throw, 50 x 60, Asst (BCGMYFB3)
- VORTIX TECHNOLOGY Vortix Sauna Blanket (VORTX27)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- Vellux Blankets