Shop All Blankets
Vellux
Vellux Blanket, Double, Bluebell, PK4
Mfr # 1B05366
Zoro # G7796652
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 80 in
- Length 90 in
- Fabric Flocked Nylon
- Washing Instructions Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Full |
Width | 80 in |
Length | 90 in |
Details
Color | Bluebell |
Fabric | Flocked Nylon |
Item | Vellux Blanket |
Washing Instructions | Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low |
Blanket Weight | 2.51 lb |
Hem | 1" |
Type | Hypo-Allergenic |
Description
Vellux Blanket, Nylon Flocked, Double Size, Width 80 In., Length 90 In., Nylon, Color Bluebell, 1 In., Blanket Weight 2.51 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- DISC-O-BED Pillow, Cappucino (50308)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- VELLUX Vellux Blanket, King, Bluebell, PK4 (1B05374)
- VELLUX Vellux Blanket, Twin, Bluebell, PK4 (1B05398)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- THESIS Thesis Oversized Solid Velvet Throw (19272)
- Vellux Blankets