Shop All Hook & Loop Discs
Velcro Brand
Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 15PK
Mfr # 90069
Zoro # G310794030
product price: $3.45
/pk 15, $0.23/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90069
- Zoro # G310794030
- UPC # 75967900694
- Country of Origin Mexico
- Category Hook & Loop Discs
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Pre-Cut ShapesRemovable. Hook and Loop Fastener Type: Coins; Suggested Use: Indoor Light-Duty; Colors: Black; Tape Pad Size: 0.63in dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8025957)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 60 mm Lg (WS6S060600-001P1)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GB19)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- BOX PARTNERS Box Partners VEL126 .75 in.- Loop- Black Cloth Tie Tape- Individual Dots (VEL126)
- Velcro Brand Hook & Loop Discs