Shop All Packing Tapes
Velcro Brand
Velcro® Self-Grip Straps, 3/4" x 75', White, 1/Case
Mfr # VEL180
Zoro # G6625967
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Nylon
- Tape Width 3/4"
- Tape Length 75'
- Tape Color White
- Tape Paper Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL180
- Zoro # G6625967
- UPC # 848109028446
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 75' |
Details
Item | Self-Grip Straps,3/4x75 ft.,White |
Tape Backing Material | Nylon |
Tape Color | White |
Tape Paper Weight | 0.98 |
Description
Self-Grip Straps,3/4x75 ft.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- MARKAL Paint Marker, Medium Tip, Invisible UV Color Family, Paint (97054)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (375+)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- Velcro Brand Packing Tape & Dispensers