Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 2"x75ft., Wh, 75', 2" Wd, White
Mfr # VEL140
Zoro # G4974308
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 2"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL140
- Zoro # G4974308
- UPC # 841436074100
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 75' |
Details
Item | Tape,Strips,Loop,2"x75ft.,Wh |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Loop,2 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 7/16"-20, Steel, Zinc Plated, 6 PK (39925)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Tape, Strips, Loop, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL159)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- Velcro Brand Hook & Loop Rolls