Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 1/2"x75ft., Wh, 75', 1/2" Wd, White
Mfr # VEL157
Zoro # G4974341
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 1/2"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL157
- Zoro # G4974341
- UPC # 848109019673
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2" |
Length | 75' |
Details
Item | Tape,Strips,Loop,1/2"x75ft.,Wh |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Loop,1/2 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (31303)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.5 in W x 25 yd L Black (152178)
- Velcro Brand Hook & Loop Rolls