Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 1-1/2"x75ft., Wh, 75', 1-1/2" Wd, White
Mfr # VEL161
Zoro # G4974369
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 1-1/2"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL161
- Zoro # G4974369
- UPC # 848109019710
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2" |
Length | 75' |
Details
Item | Tape,Strips,Loop,1-1/2"x75ft.,Wh |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Loop,1-1/2 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190821)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191231)
- VELCRO BRAND Reclosable Fastener, 1" Wd, Black (195519)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191140)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White (190959)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 4 in Wd, Black (ABL400)
- Velcro Brand Hook & Loop Rolls