Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Hook, 4"x75ft., Wh, 75', 4" Wd, White
Mfr # VEL164
Zoro # G4974387
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 4"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL164
- Zoro # G4974387
- UPC # 848109019741
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4" |
Length | 75' |
Details
Item | Tape,Strips,Hook,4"x75ft.,Wh |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Hook,4 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- BONDHUS $Star T-Hndl Gr Lgth T9 -T40 8pc Set (BH33034)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- VELCRO BRAND Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK (91100)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, 4 ft, 2 in Wd, White (90595)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (31302)
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Wh, 75', 1" Wd, White (VEL135)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- Velcro Brand Hook & Loop Rolls