Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Hook, 2"x75ft., Blk, 75', 2" Wd, Black
Mfr # VEL137
Zoro # G4974411
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 2"
- Length 75'
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL137
- Zoro # G4974411
- UPC # 841436074070
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 75' |
Details
Item | Tape,Strips,Hook,2"x75ft.,Blk |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape,Strips,Hook,2 In.x75ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.2400)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70996)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in X 30 FT, WHITE (91138)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (31301)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- VELCRO BRAND Reclosable Fastener, Black, 1200 PK (3/4X3/4K)
- HELLERMANNTYTON Replacement for Tessco Gt.75x1800 (GT.75X1800)
- Velcro Brand Hook & Loop Rolls