Shop All Hook & Loop Rolls
Velcro Brand
Tape, Industrial Strength Combo Packs, 1", 50', 1" Wd, Black
Mfr # VEL200
Zoro # G1367014
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL200
- Zoro # G1367014
- UPC # 848109058252
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 50' |
Details
Item | Tape,Industrial Strength Combo Packs,1" |
Color | Black |
Description
Tape,Industrial Strength Combo Packs,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 4 in L, Steel Blue Ruspert, 50 PK (52454)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (55A0304-EA-1000)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 140 PK (3732BE)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (189461)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199703)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (164084)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in X 30 FT, WHITE (91138)
- VELCRO BRAND Reclosable Fastener, Black, 1200 PK (3/4X3/4K)
- Velcro Brand Hook & Loop Rolls