Shop All Hook & Loop Discs
Velcro Brand
Tape Dots Loop, 7/8", Blk, PK900, Disc, Black, 900 PK
Mfr # VEL128
Zoro # G4974761
product price: $140.99
/pk 900, $0.16/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Type Loop
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL128
- Zoro # G4974761
- UPC # 841436064842
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape Dots Loop,7/8",Blk,PK900 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Type | Loop |
Hook and Loop Shape | Disc |
Description
Tape Dots Loop,7/8 In.,Blk,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U51261.019.0062)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Reclosable Fastener, Disc, White, 15 PK (90070)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- BOX PARTNERS Box Partners VEL126 .75 in.- Loop- Black Cloth Tie Tape- Individual Dots (VEL126)
- Velcro Brand Hook & Loop Discs