Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Loop, 5/8", Wh, PK1200, Disc, White, 1200 PK
Mfr # VEL173
Zoro # G4974481
product price: $123.99
/pk 1200, $0.10/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Shape Disc
- Hook and Loop Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL173
- Zoro # G4974481
- UPC # 848109019833
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Loop,5/8",Wh,PK1200 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Loop |
Description
Tape,Dots,Loop,5/8 In.,Wh,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 56 mm Shaft Dia, 10 PK (M36000.056.0001)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (SC2205025-100P)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- Velcro Brand Hook & Loop Discs