Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Loop, 3/4", Wh, PK1028, Disc, White, 1028 PK
Mfr # VEL142
Zoro # G4974615
product price: $124.99
/pk 1028, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Type Loop
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL142
- Zoro # G4974615
- UPC # 841436074124
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Loop,3/4",Wh,PK1028 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Loop |
Hook and Loop Shape | Disc |
Description
Tape,Dots Loop,3/4 In.,Wh,PK1028, Package Quantity 1028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated (K0769.20301)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0870USA-025BX)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK (M12450.200.0001)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (194568)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK (192318)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- VELCRO BRAND Reclosable Fastener, Disc, White, 75 PK (90090)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- BOX PARTNERS Box Partners VEL151 0.75 in. Dots Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL151)
- Velcro Brand Hook & Loop Discs