Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Loop, 1-3/8", Wh, PK600, Disc, White, 600 PK
Mfr # VEL148
Zoro # G4974621
product price: $200.99
/pk 600, $0.33/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Shape Disc
- Hook and Loop Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL148
- Zoro # G4974621
- UPC # 841436074186
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Loop,1-3/8",Wh,PK600 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Loop |
Description
Tape,Dots Loop,1-3/8 In.,Wh,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- MUTUAL INDUSTRIES Reclosable Fastener, Disc, Black (155-91-875)
- Velcro Brand Hook & Loop Discs