Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Loop, 1-3/8", Blk, PK600, Disc, Black, 600 PK
Mfr # VEL146
Zoro # G4974630
product price: $200.99
/pk 600, $0.33/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Type Loop
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL146
- Zoro # G4974630
- UPC # 841436074162
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Loop,1-3/8",Blk,PK600 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Type | Loop |
Hook and Loop Shape | Disc |
Description
Tape,Dots Loop,1-3/8 In.,Blk,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (WWG-125-1750-SZ)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 25 PK (62097)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197579)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK (90089)
- VELCRO BRAND Fabric Hook And Eye Vek Sticky Back Coins- .63In.-Black, 50Pk (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- Velcro Brand Hook & Loop Discs