Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Hook, 5/8", Wh, PK1200, Disc, White, 1200 PK
Mfr # VEL172
Zoro # G4974545
product price: $123.99
/pk 1200, $0.10/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Type Hook
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL172
- Zoro # G4974545
- UPC # 848109019826
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Hook,5/8",Wh,PK1200 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Hook |
Hook and Loop Shape | Disc |
Description
Tape,Dots,Hook,5/8 In.,Wh,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60103)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04110.031.0400)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP109)
- MKT FASTENING Acrylic, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (7620010G)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192289)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- Velcro Brand Hook & Loop Discs