Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Hook, 3/8", Wh, PK1800, Disc, White, 1800 PK
Mfr # VEL168
Zoro # G4974560
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Type Hook
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL168
- Zoro # G4974560
- UPC # 848109019789
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Hook,3/8",Wh,PK1800 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Hook |
Hook and Loop Shape | Disc |
Description
Tape,Dots,Hook,3/8 In.,Wh,PK1800, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N2005-8)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- VELCRO BRAND Reclosable Fastener, Disc, White, 15 PK (90070)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- BOX PARTNERS Box Partners VEL126 .75 in.- Loop- Black Cloth Tie Tape- Individual Dots (VEL126)
- Velcro Brand Hook & Loop Discs