Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Hook, 1-3/8", Wh, PK600, Disc, White, 600 PK
Mfr # VEL147
Zoro # G4974667
product price: $184.99
/pk 600, $0.31/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Type Hook
- Hook and Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL147
- Zoro # G4974667
- UPC # 841436074179
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Hook,1-3/8",Wh,PK600 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Hook |
Hook and Loop Shape | Disc |
Description
Tape,Dots Hook,1-3/8 In.,Wh,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09109)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0075)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Fabric Hook And Eye Vek Sticky Back Coins- .63In.-Black, 50Pk (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK (192318)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- Velcro Brand Hook & Loop Discs