Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Hook, 1-3/8", Blk, PK600, Disc, Black, 600 PK
Mfr # VEL145
Zoro # G4974676
product price: $202.99
/pk 600, $0.34/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL145
- Zoro # G4974676
- UPC # 841436074155
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Hook,1-3/8",Blk,PK600 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Tape,Dots Hook,1-3/8 In.,Blk,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK (07352-PWR)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0020)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB83)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, White, 75 PK (90090)
- VELCRO BRAND Fabric Hook And Eye Vek Sticky Back Coins- .63In.-Black, 50Pk (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK (VEL121)
- Velcro Brand Hook & Loop Discs