Shop All Hook & Loop Rolls
Velcro Brand
Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White
Mfr # VEL235
Zoro # G1366987
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Length 16.4 yds.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEL235
- Zoro # G1366987
- UPC # 848109058320
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1.5" |
Length | 16.4 yds. |
Details
Item | Tape Combo Packs,1.5" x 16.4 yd.,White |
Color | White |
Description
Tape Combo Packs,1.5 In. x 16.4 yd.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (N04160.062.0700)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08611)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White (195472)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (191195)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (190562)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (158509)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL113)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (186070)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L White (152176)
- Velcro Brand Hook & Loop Rolls