Shop All Hook & Loop Straps
Velcro Brand
Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black
Mfr # VEL132
Zoro # G6626028
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Width 3/4"
- Length 75'
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL132
- Zoro # G6626028
- UPC # 841436064866
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/4" |
Length | 75' |
Details
Item | Straps,Self-Grip,3/4x75 ft.,Black |
Hook and Loop Type | Self-Mating |
Hook and Loop Shape | Strap |
Color | Black |
Description
Straps,Self-Grip,3/4x75 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.037.0275)
- SENCO L Series 1/2 in. Length 1/4 in. Crown 18 Gauge Galvanized Staples Box Of 10000 (L08BAB)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 2 in Wd, Black (200RS)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 12-3/4", 3-1/2" Wd, Black (VEK30121)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAM/10)
- Velcro Brand Hook & Loop Straps